4" x 5/8" Carbon Cable Twist Wire Wheel

Item #: 0354450

Cat #: DW4930

UPC: 028874049307

Company wide:
0 in stock
Documents & Guides
Wire Wheel, High Performance, Diameter: 4", Wire Size: 0.020", Arbor Size: 5/8"-11, Wire Style: Cable Twist, Material: Carbon Steel, Maximum Speed: 20000rpm.

Overview

Wire Wheel, High Performance, Diameter: 4", Wire Size: 0.020", Arbor Size: 5/8"-11, Wire Style: Cable Twist, Material: Carbon Steel, Maximum Speed: 20000rpm.

Featuring high-tensile, heat-treated carbon or stainless steel wire, DeWALT High Performance™ wire wheels offer long-lasting, aggressive brushing action. An innovative internal holding plate construction provides helps to reduced knot movement and helps to increased control and brush life. Delivers smooth performance, with crimped wire for flexibility.

Also known as: 028874049307, DW4930, DEWDW4930

Specifications

Material: Carbon Steel
Diameter: 4 in
Type: Wire Wheel Brush
Material: Carbon Steel
Type: Wire Wheel Brush
Diameter: 4 in