3in 20tpi Bi-metal Jig Saw Blade

Item #: 0354216

Cat #: 48-42-5385

UPC: 045242139101

$ 11.81 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee; Saw Blade; Jig Saw; Length: 3 In; Width: 3/16 In; Teeth Per Inch: 20tpi; Material: Bi-metal; Shank: T; Package Quantity: 5

Overview

Milwaukee; Saw Blade; Jig Saw; Length: 3 In; Width: 3/16 In; Teeth Per Inch: 20tpi; Material: Bi-metal; Shank: T; Package Quantity: 5

Get professional-grade performance and longer blade life with the Milwaukee® 3 in. 20 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades are ideal for scroll cutting in wood and laminates. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Also known as: 045242139101, 48-42-5385, MIL48425385

Features & Benefits

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit scroll cutting in wood and laminates
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Fast cuts in nail-embedded wood

Specifications

Material: Steel
Material: Steel