C-h S48g11s02n 1phs Gen Pur Transfo

Item #: 0354210

Cat #: S48G11S02N

UPC: 786680101816

$ 1259.74 EA
Company wide:
0 in stock
Documents & Guides
2 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 120/240v, 115 Degree C, Aluminum Windings

Overview

2 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680101816, S48G11S02N, CUTS48G11S02N

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 480