MIL 48-42-5192 (5PAK) JIG

Item #: 0354209

Cat #: 48-42-5192

UPC: 045242138814

$ 12.26 EA
Company wide:
0 in stock
Documents & Guides
Teeth Per Inch: 14, Bi-metal Construction, T-shank, 5 Blades Per Package, For Cutting Metal And Tubing, Length: 5 1/4in, Width: 9/32in

Overview

Teeth Per Inch: 14, Bi-metal Construction, T-shank, 5 Blades Per Package, For Cutting Metal And Tubing, Length: 5 1/4in, Width: 9/32in

Get professional-grade performance and longer blade life with the Milwaukee® 5-1/4 in. 14 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in thick metal, such as metal tubing. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Also known as: 045242138814, 48-42-5192, MIL48425192

Features & Benefits

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through metal
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Durability to withstand impacts without breaking

Specifications

Material: Steel
Material: Steel