3in 18tpi Bi-metal Jig Saw Blade

Item #: 0354206

Cat #: 48-42-5121

UPC: 045242138777

$ 11.99 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee; Saw Blade; Jig Saw; Length: 3 In; Width: 9/32 In; Teeth Per Inch: 18tpi; Material: Bi-metal; Shank: T; Package Quantity: 5

Overview

Milwaukee; Saw Blade; Jig Saw; Length: 3 In; Width: 9/32 In; Teeth Per Inch: 18tpi; Material: Bi-metal; Shank: T; Package Quantity: 5

Get professional-grade performance and longer blade life with the Milwaukee® 3 in. 18 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/8 in. thick. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Also known as: 045242138777, 48-42-5121, MIL48425121

Features & Benefits

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Designed and built to handle heavy-duty jobs

Specifications

Length: 3 in
Material: Steel
Length: 3 in
Material: Steel