1 1/4" Fender Washer

Item #: 0354141

Cat #: FENWS38114

UPC: 781002825753

$ 1.34 EA
Company wide:
9,838 in stock
Documents & Guides
Flat Washer, Inside Size: 3/8", Outside Diameter: 1-1/4", Thickness: 5/64", Stainless Steel, Package Quantity: 100, *Dottie Part # 69890*

Overview

Flat Washer, Inside Size: 3/8", Outside Diameter: 1-1/4", Thickness: 5/64", Stainless Steel, Package Quantity: 100, *Dottie Part # 69890*

Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002825753, FENWS38114, DOTFENWS38114

Specifications

Length: 1 1/4 in
Diameter: 3/8 in
Material: Stainless Steel
Length: 1 1/4 in
Material: Stainless Steel
Diameter: 3/8 in