10-32 Machine Screw

Item #: 0354135
Cat #: PMS10321
UPC: 781002701682
$ 0.50 EA
Company wide:
0 in stock
Documents & Guides
Machine Screw, Slotted Round Head, Size: 10-32 x 1". Stainless Steel. Package Quantity: 100. *Dottie Part # 70168.*

Overview

Machine Screw, Slotted Round Head, Size: 10-32 x 1". Stainless Steel. Package Quantity: 100. *Dottie Part # 70168.*
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002701682, PMS10321, DOTPMS10321

Specifications

Screw Head: Round
Size: # 10
Length: 1 in
Drive: Slotted
Material: Steel
Screw Head: Round
Length: 1 in
Material: Steel
Size: # 10
Drive: Slotted

Customer Reviews

No reviews for this product
(0)