6 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0354006

Cat #: CGL-6

UPC: 051712100267

$ 139.90 EA
Company wide:
0 in stock
Documents & Guides
6 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc

Overview

6 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc
Also known as: 051712100267, CGL-6, BUSCGL6

Specifications

Amps: 6
Class: C
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 6
Type: Current-Limiting
Class: C
Interrupt Rating DC: 200, 40