Modular Fuse Block, 400A, 2500V, Thermoplastic Base, Mounting Studs

Item #: 0353927

Cat #: BH-1133

UPC: 051712350464

$ 297.05 EA
Company wide:
0 in stock
Documents & Guides
Modular, Fuse Block, Light weight, 400 Amp, 2500 Volt, Thermoplastic Base, Steel-Plated Mounting Studs and Nut, Tin-Plated Aluminum Connector, Spring Steel Washer Material, 6 AWG - 250 MCM Copper Wire, 3/8 -16 TPI Stud Connection

Overview

Modular, Fuse Block, Light weight, 400 Amp, 2500 Volt, Thermoplastic Base, Steel-Plated Mounting Studs and Nut, Tin-Plated Aluminum Connector, Spring Steel Washer Material, 6 AWG - 250 MCM Copper Wire, 3/8 -16 TPI Stud Connection

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 051712350464, BH-1133, BUSBH1133

Specifications

Amps: 400
Type: Fuse Block
Poles: 1
Family / Style: BH
Amps: 400
Poles: 1
Type: Fuse Block
Family / Style: BH