ABB 2TLA050015R1533 MKEY8ER, SOL NP

Item #: 0353764

Cat #: 2TLA050015R1533

UPC: 804325835473

$ 962.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB 2TLA050015R1533 MKEY8ER

Overview

ABB 2TLA050015R1533 MKEY8ER
Also known as: 804325835473, 2TLA050015R1533, ABB2TLA050015R1533

Specifications

Knockout Diameter: 3/4 in, 1 in
Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Knockout Diameter: 3/4 in, 1 in
Depth: 2 1/8 in
Material: Steel
Standards: California Proposition 65