Fan/Light Control Slide Type, 1-Pole, Almond

Item #: 0353703

Cat #: S2-LFSQ-AL

UPC: 027557691567

$ 39.61 EA
Company wide:
2 in stock
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Almond.

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Almond.

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in almond. Fan/Incandescent/Halogen Lighting

Also known as: 027557691567, S2-LFSQ-AL, LUTS2LFSQAL

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Color: Almond
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Poles: 1
Mounting: Knuckle
Wattage: 300
Color: Almond
Type: 3-Speed