Single Receptacle Cover, 3000 Series Raceway, Ivory

Item #: 0353669

Cat #: V3033JE

UPC: 786776105414

$ 16.67 EA
Company wide:
1 in stock
Steel, Single Receptacle Faceplate, 3000 Series, Size: 1.57" Diameter. Ivory. Includes: Device Bracket G3007C.

Overview

Steel, Single Receptacle Faceplate, 3000 Series, Size: 1.57" Diameter. Ivory. Includes: Device Bracket G3007C.

Installs commercially available straight blade and locking single receptacles with face diameters of 1.56" - 1.57" (approximately (40mm)) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776105414, V3033JE, WMDV3033JE

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel