4WNLED-LD4-50SL

Item #: 0353640

Cat #: 4WNLEDLD450SL

UPC:

Company wide:
0 in stock
Documents & Guides
MET 4WNLED-LD4-50SL-F-UNV- L835-CD1-U

Overview

MET 4WNLED-LD4-50SL-F-UNV- L835-CD1-U
Also known as: 4WNLEDLD450SL, MET4WNLEDLD450SL

Specifications

Lumens: 5000
Length: 4 ft, 48 in
Color: White
Wattage: 47
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5000
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft, 48 in
Wattage: 47
Light Technology: LED
Volts AC Range: 120 - 277