Linear-Slide Switch, 20A, 3-Way, Ivory

Item #: 0353515

Cat #: NT-3PS-IV

UPC: 027557676144

$ 64.34 EA
Company wide:
0 in stock
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Ivory

Overview

Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Ivory

Nova T Linear Slide Switch, 3-way (small control), 120V/20A in ivory

Also known as: 027557676144, NT-3PS-IV, LUTNT3PSIV

Specifications

Type: 3-Way, Slide
Poles: 2
Volts AC: 120
Mounting: Surface
Amps: 20
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way, Slide
Volts AC: 120
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Poles: 2
Mounting: Surface
Color: Ivory
Family / Style: Nova T