Breaker, 225A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 0353493

Cat #: HFD3225

UPC: 786679015421

$ 4910.14 EA
Company wide:
2 in stock
Documents & Guides
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Eaton’s molded case switches are used as compact switches in applications requiring high current switching capabilities. Molded case switches are constructed of circuit breaker components and are of the high instantaneous automatic type. Molded case switches are listed in accordance with Underwriters Laboratories Standard UL 489. 

Also known as: 786679015421, HFD3225, CUTHFD3225

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA