S18 Series Infrared Receiver, Range: 20M

Item #: 0353491

Cat #: S18SP6RQ

UPC: 662488295103

Company wide:
0 in stock
EZ-Beam S18 Series Receiver, Diffuse, Range: 20 M, Input: 10 - 30 VDC, Output: PNP, Cable: Euro M12 4-Pin Integral QD, Sensing Beam: Infrared LED

Overview

EZ-Beam S18 Series Receiver, Diffuse, Range: 20 M, Input: 10 - 30 VDC, Output: PNP, Cable: Euro M12 4-Pin Integral QD, Sensing Beam: Infrared LED
Also known as: 662488295103, S18SP6RQ, BANS18SP6RQ

Specifications

Material: Acrylic, Thermoplastic
Color: Red
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP69K, IP67
Light Technology: LED
Volts DC Range: 10 - 30
Material: Acrylic, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Color: Red
IP/NEMA Rating: NEMA 6P, IP69K, IP67
Volts DC Range: 10 - 30