.25A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0353482

Cat #: KLKD.250

UPC: 079458101928

$ 61.87 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/4 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast

Overview

fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/4 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458101928, KLKD.250, LFUKLKD.250

Specifications

Type: Midget, Fuse
Standards: California Proposition 65
Type: Midget, Fuse
Standards: California Proposition 65