
Adjustable Bar Hanger with Slide On Clip, 14 to 20"
Item #: 0353328
Cat #: SX18
UPC: 687855685257
$ 6.74 EA
Company wide:
198
in stock
Documents & Guides
Adjustable Bar Hanger with Slide On Clip. Adjustable from 14" to 20".
Overview
Adjustable Bar Hanger with Slide On Clip. Adjustable from 14" to 20".
Get in, get it done, and pass inspection with Appleton metallic boxes—built for fast installs, tough environments, and code-ready performance.
Also known as: 687855685257, SX18, APPSX18
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Length: | Adjustable, 14 - 20 in |
| Mounting: | Bracket, Screw On, Nail On |
| Length: | Adjustable, 14 - 20 in |
| Material: | Steel |