This product has been discontinued.

Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, NEMA 3R
Item #: 0353303
Cat #: BR48L125RP
UPC: 786676001205
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"
Also known as: 786676001205, BR48L125RP, CUTBR48L125RP
Specifications
| Amps: | 125 |
| Circuits: | 8 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |