End Section, FEM 4AP, Green

Item #: 0353273

Cat #: 0199 879.01

UPC: 662019965994

$ 0.87 EA
Company wide:
148 in stock
Documents & Guides
End Section, Type: FEM 4AP, Color: Green, Used with Terminal Block Type; M 4/6.4A.P V0.

Overview

End Section, Type: FEM 4AP, Color: Green, Used with Terminal Block Type; M 4/6.4A.P V0.
Also known as: 662019965994, 0199 879.01, ENT1SNA199879R0100

Specifications

Color: Green, Yellow
Mounting: Snap On
Type: End Section
Family / Style: Entrelec
Color: Green, Yellow
Type: End Section
Mounting: Snap On
Family / Style: Entrelec