Ground Terminal Block, Type: M 4/6A.P.V0

Item #: 0353271

Cat #: 0195 638.23

UPC: 662019964324

$ 10.93 EA
Company wide:
157 in stock
Documents & Guides
Ground Terminal Block Electically Connected to Mounting Rail. Compression Clamp. Type: M 4/6A.P.V0. Color: UL 94 V0 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. ***Closed Block; does not require an End Section***

Overview

Ground Terminal Block Electically Connected to Mounting Rail. Compression Clamp. Type: M 4/6A.P.V0. Color: UL 94 V0 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. ***Closed Block; does not require an End Section***
Also known as: 662019964324, 0195 638.23, ENT1SNA195638R2300

Specifications

Color: Green/Yellow
Type: Compression Clamp, Ground Block
Mounting: DIN Rail
Family / Style: Entrelec
Color: Green/Yellow
Mounting: DIN Rail
Type: Compression Clamp, Ground Block
Family / Style: Entrelec