Adjustable Leveling Ring, Diameter: 4", Height: 1-1/8", Non-Metallic

Item #: 0353054

Cat #: 881ADP

UPC: 786564524274

$ 17.88 EA
Company wide:
82 in stock
Adjustable Leveling Ring. Diameter: 4". Height: 1-1/8". For use with: Ratchet-Pro Series PVC Floor Boxes.

Overview

Adjustable Leveling Ring. Diameter: 4". Height: 1-1/8". For use with: Ratchet-Pro Series PVC Floor Boxes.

Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.

Also known as: 786564524274, 881ADP, WMD881ADP

Specifications

Gangs: 1
Height: 1 1/8 in
Material: PVC
Gangs: 1
Material: PVC
Height: 1 1/8 in