
Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic
Item #: 0353051
Cat #: 881
UPC: 786564524267
$ 33.80 EA
Company wide:
60
in stock
Documents & Guides
4-1/4" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 65". Hubs: (4) 1", 3/4" or 1/2". Includes: (7) Conduit Reducers & Plugs. Adjustments: 2-1/4" - 6".
Overview
4-1/4" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 65". Hubs: (4) 1", 3/4" or 1/2". Includes: (7) Conduit Reducers & Plugs. Adjustments: 2-1/4" - 6".
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564524267, 881, WMD881
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 6 in |
| Color: | Black |
| Gangs: | 1 |
| Material: | PVC |
| Standards: | California Proposition 65 |
| Cubic Inches: | 65 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Black |
| Material: | PVC |
| Cubic Inches: | 65 in³ |
| Depth: | 6 in |
| Gangs: | 1 |
| Standards: | California Proposition 65 |