Current Transformer Meter, 20A, 15 Jaw, OH/UG, Ring Type, NEMA 3R

Item #: 0353036

Cat #: 122015

UPC: 782051227352

$ 4122.47 EA
Company wide:
3 in stock
Documents & Guides
Current Transformer Meter, 20 Amp, 15 Jaw, OH/UG, Ring Type, NEMA 3R

Overview

Current Transformer Meter, 20 Amp, 15 Jaw, OH/UG, Ring Type, NEMA 3R

Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets that are designed to meet customers’ needs in a variety of applications, and are suited for many utility specifications. 

Also known as: 782051227352, 122015, CIR122015

Specifications

Phase: 3
Mounting: Surface
Amps: 20
Jaws: 15
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 20
Sockets: 1
Mounting: Surface
Jaws: 15
IP/NEMA Rating: NEMA 3R