CLOSURE STRIP

Item #: 0352828

Cat #: G 969A

UPC: 785991165708

$ 20.22 FT
Company wide:
0 in stock
Documents & Guides
Steel Closure Strip with Galv-Krom finish.

Overview

Steel Closure Strip with Galv-Krom finish.
Also known as: 785991165708, G 969A, KING969A

Specifications

Material: Steel
Length: 10 ft
Material: Steel
Length: 10 ft