Open Adapter

Item #: 0352634

Cat #: F22GOA

UPC: 783510521400

$ 55.28 EA
Company wide:
0 in stock
Ww, Type 1, Open Adapter, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 2.50x2.50, Material/finish: Steel/gray

Overview

Ww, Type 1, Open Adapter, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 2.50x2.50, Material/finish: Steel/gray

Used with the 90-Degree Elbow-Tee-Cross fitting to permit a run directly up or down.

Also known as: 783510521400, F22GOA, HOFF22GOA

Features & Benefits

  • Used with the 90-Degree Elbow-Tee-Cross fitting to permit a run directly up or down

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Width: 2 1/2 in
Color: Gray
Material: Steel
Height: 2 1/2 in
IP/NEMA Rating: IP30