Flush Tee 90-Degree, 2.50x2.50, Gray, Steel
Item #: 0352252
Cat #: F22GT
UPC: 783510891503
$ 63.72 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Documents & Guides
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F22GT item measures 2.50x2.50 inches with a material of Steel colored Gray.
Overview
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F22GT item measures 2.50x2.50 inches with a material of Steel colored Gray.
Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510891503, F22GT, HOFF22GT
Features & Benefits
- Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
Specifications
| Width: | 2 1/2 in |
| Length: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Length: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |