Copper Patch Cord, Cat 6A (SD), Gray UTP Cable, 18ft

Item #: 0352050

Cat #: 5091572

UPC: 01944258980

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LDR 509 1572 3/4FIP X 3/4FIP 72" 1/2ID

Overview

LDR 509 1572 3/4FIP X 3/4FIP 72" 1/2ID
Also known as: 01944258980, 5091572, LDR5091572

Specifications

No Specifications Available