Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 8', Ivory

Item #: 0351983

Cat #: 2700L8

UPC: 786776518740

$ 2.15 FT
Company wide:
104 in stock
Non-Metallic, Latching Raceway, 2700 Series. Size: 8' Length, 3/4" Width, 3/8" Height. PVC, Ivory.

Overview

Non-Metallic, Latching Raceway, 2700 Series. Size: 8' Length, 3/4" Width, 3/8" Height. PVC, Ivory.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776518740, 2700L8, WMD2700L8

Specifications

Width: 3/4 in
Length: 8 ft
Color: Ivory
Material: PVC
Height: 3/8 in
Width: 3/4 in
Color: Ivory
Height: 3/8 in
Length: 8 ft
Material: PVC