4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Metallic

Item #: 0351797

Cat #: 8468B

UPC: 687855776702

$ 7.09 EA
Company wide:
634 in stock
Documents & Guides
4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Metallic

Overview

4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Metallic

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855776702, 8468B, APP8468B

Specifications

Gangs: 1
Depth: 1/4 in
Material: Steel
Gangs: 1
Material: Steel
Depth: 1/4 in