18V Xenon Replacement Lamp

Item #: 0351576

Cat #: DW9083

UPC: 028875090834

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Miniature Xenon Flashlight Lamp, 10.8W, 18V, .6A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR18. Compatible with Dewalt Flashlight: DC509. Includes: (2) Bulbs.

Overview

Miniature Xenon Flashlight Lamp, 10.8W, 18V, .6A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR18. Compatible with Dewalt Flashlight: DC509. Includes: (2) Bulbs.

DeWALT® hand tools are designed to withstand the toughest jobsite conditions and are engineered to deliver the same standard of excellence as our power tools. Our hand tools are conceived on the jobsite and built to exceed the expectations of all trades. When you're determined to get the job done, reach for DeWALT. The 18 Volt Flashlilght Bulb supplies 325 lumens for 18V Flashlights and the DEWALT® 36V DC509 Flashlight.

Also known as: 028875090834, DW9083, DEWDW9083

Features & Benefits

  • Durable xenon bulb supplies 325 lm
  • Compatible with 18 V flashlight
  • Independently certified to applicable standards
  • Manufactured by DEWALT

Specifications

ANSI Code: XPR18
Base: Mini Flanged (PX13.5s)
Type: Miniature
Color Rendering Index (CRI): 100
Lumens: 325
Volts AC: 18
Color Temperature: 2700 (Warm White)
Shape: B3-1/2 (Blunt Tip)
Wattage: 10.800
ANSI Code: XPR18
Type: Miniature
Lumens: 325
Color Temperature: 2700 (Warm White)
Wattage: 10.800
Base: Mini Flanged (PX13.5s)
Color Rendering Index (CRI): 100
Volts AC: 18
Shape: B3-1/2 (Blunt Tip)