18V Cordless Pivoting Head Flashlight ***Discontinued***

Item #: 0351575
Cat #: DW908
UPC: 028875009089
Call for price
Company wide:
0 in stock
Work Light, Pivoting, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 18V Battery. BATTERY SOLD SEPARATELY ***Discontinued, See Sub***

Overview

Work Light, Pivoting, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 18V Battery. BATTERY SOLD SEPARATELY ***Discontinued, See Sub***
Wide-angle beam maximizes light over a specific work area. Pivoting head rotates 90° which allows light to be projected in any direction. Extra-bright xenon bulb maximizes brightness of the beam. Lightweight, compact design makes the flashlight durable and portable. Battery sold separately.
Also known as: 028875009089, DW908, DEWDW908

Specifications

Type: Work Light, Xenon
Volts DC: 18
Type: Work Light, Xenon
Volts DC: 18

Customer Reviews

No reviews for this product
(0)