ETN HFD2050L Series C, F-frame Mold

Item #: 0351539

Cat #: HFD2050L

UPC: 786679451809

$ 2620.45 EA
Company wide:
0 in stock

Overview

ETN HFD2050L Series C F-fram
Also known as: 786679451809, HFD2050L, CUTHFD2050L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Amps: 50
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA