VARISTOR MODULE 110VAC

Item #: 0351447

Cat #: 1SVR405666R1000

UPC: 013614529256

$ 9.13 EA
Company wide:
0 in stock
Documents & Guides
VARISTOR MODULE 110VAC

Overview

VARISTOR MODULE 110VAC

The CR-U 71A plug-in module is a pluggable function module for the CR-U range sockets. This module provides overvoltage protection. The rated control supply voltage is 115 V AC.

Also known as: 013614529256, 1SVR405666R1000, ABB1SVR405666R1000

Specifications

No Specifications Available