Instrumentation Box, NEMA 4, Hinged Cover, 13.78" x 11.81" x 7.87"
Item #: 0351416
Cat #: LHC353020
UPC: 783510611200
$ 324.82 EA
Company wide:
2
in stock
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 13.78 x 11.81 x 7.87 Inch, Steel/Light Gray
Overview
Instrumentation Box, NEMA 4, Hinged Cover, 13.78 x 11.81 x 7.87 Inch, Steel/Light Gray
Aesthetic styling, with an attractive, durable light-gray finish, makes nVent HOFFMAN HOFLHC353020 InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611200, LHC353020, HOFLHC353020
Features & Benefits
- Metric dimensions
- 16 gauge steel
- Seams continuously welded and ground smooth
- External formed body flange channels away liquids
- Large perimeter body opening
- Mounting holes in back of body for direct mounting or optional external mounting brackets
- Seamless foam-in-place gasket
- Grounding stud on the body
- Bonding provision on the door
- Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Height: | 13.78 in |
| Special Program: | Hoffman On Demand |
| Width: | 11.81 in |
| Depth: | 7.870 in |
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Depth: | 7.870 in |
| Mounting: | Surface |
| Height: | 13.78 in |
| Width: | 11.81 in |