ABB 1SVR405618R5100 PLUGGABLE RELAY

Item #: 0351279

Cat #: 1SVR405618R5100

UPC:

$ 36.14 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SVR405618R5100 PLUGGABLE

Overview

ABB 1SVR405618R5100 PLUGGABLE

The CR-M048AC4LG pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 48 V AC rated control supply voltage and has a 4 c/o (SPDT) gold-plated output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories

Also known as: 1SVR405618R5100, ABB1SVR405618R5100

Specifications

Type: Relays
Type: Relays