ABB 1SVR405613R5000 PLUGGABLE RELAY

Item #: 0351236

Cat #: 1SVR405613R5000

UPC:

$ 19.68 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SVR405613R5000 PLUGGABLE

Overview

ABB 1SVR405613R5000 PLUGGABLE

The CR-M048AC4 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 48 V AC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 1SVR405613R5000, ABB1SVR405613R5000

Specifications

Type: Relays
Type: Relays