ABB 1SVR405613R4300 CR-M060DC4L PLU

Item #: 0351230

Cat #: 1SVR405613R4300

UPC:

$ 22.19 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SVR405613R4300

Overview

ABB 1SVR405613R4300

The CR-M060DC4L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 60 V DC rated control supply voltage and has 4 c/o (SPDT) output contacts rated at 250 V / 6 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 1SVR405613R4300, ABB1SVR405613R4300

Specifications

Type: Relays
Type: Relays