ABB 1SVR405612R8100 CR-M110DC3L 3PD

Item #: 0351216

Cat #: 1SVR405612R8100

UPC: 013614497647

$ 20.22 EA
Company wide:
47 in stock
Documents & Guides
ABB 1SVR405612R8100

Overview

ABB 1SVR405612R8100

The CR-M110DC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 110 V DC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 013614497647, 1SVR405612R8100, ABB1SVR405612R8100

Specifications

Amps: 10
Volts DC: 110
Volts AC: 250
Amps: 10
Volts AC: 250
Volts DC: 110