WLK 500SP-1.0625 FACE PLT 1.0625IN

Item #: 0351197

Cat #: 5016800

UPC: 01944296176

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LDR 501 6800 LAUNDRY FAUCET BLOCK

Overview

LDR 501 6800 LAUNDRY FAUCET BLOCK
Also known as: 01944296176, 5016800, LDR5016800

Specifications

Depth: 127 mm
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 2
Width: 121 mm
Depth: 127 mm
Gangs: 2
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Width: 121 mm