ABB 1SVR405612R4000 CR-M012DC3 PLUG

Item #: 0351191

Cat #: 1SVR405612R4000

UPC:

$ 16.68 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SVR405612R4000

Overview

ABB 1SVR405612R4000

The CR-M012DC3 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 12 V DC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 1SVR405612R4000, ABB1SVR405612R4000

Specifications

Type: SPDT
Type: SPDT