ABB 1SVR405612R0000 PT K70 524 RELA

Item #: 0351181
Cat #: 1SVR405612R0000
UPC:
$ 13.46 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SVR405612R0000

Overview

ABB 1SVR405612R0000
The CR-M024AC3 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405612R0000, ABB1SVR405612R0000

Specifications

Type: Interface Relays
Type: Interface Relays

Customer Reviews

No reviews for this product
(0)