PT L70 524

Item #: 0351145

Cat #: 1SVR405611R0000

UPC: 013614498125

$ 16.65 EA
Company wide:
7 in stock
Documents & Guides
ABBTB 1SVR405611R0000 PT L70 524 RELAY 2SPDT 24VAC

Overview

ABBTB 1SVR405611R0000 PT L70 524 RELAY 2SPDT 24VAC

The CR-M024AC2 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 013614498125, 1SVR405611R0000, ABB1SVR405611R0000

Specifications

Type: SPDT
Type: SPDT