Category 5 Cable, Plenum, 24 AWG - 4 Pair, Blue

Item #: 0350911
Cat #: 51-241-28
UPC:
$ 0.31 FT
Company wide:
42,000 in stock
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Also known as: 51-241-28, 424CMPCAT5EBLPPESX

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)