4 Pair 24 AWG CMP CAT5 - Blue

Item #: 0350899
Cat #: 51-243-28
UPC:
$ 0.29 FT
Company wide:
1,000 in stock
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Reel

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Reel
Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price.
Also known as: 51-243-28, 424CMPCAT5EBLRBESX

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)