Category 5e, Plenum, 24/4-Pair, White, 1000' Pull Pack

Item #: 0350815

Cat #: 51-241-48

UPC:

$ 0.34 FT
Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.

A Cat5e cable, which stands for "Category 5 Enhanced" cable, is a type of network cable used to connect devices on a computer network, typically supporting Gigabit Ethernet speeds (up to 1000 Mbps) and considered an improved version of the older Cat5 cable, offering better performance with regards to signal interference and transmission distances; it consists of eight wires twisted into four pairs, terminated with RJ45 connectors on each end.

Also known as: 51-241-48, 424CMPCAT5EWHPPESX

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded