Timing Relay, Off-Delay, 0.05 Sec - 10 Min, 2C/O, 24 - 240V AC/DC

Item #: 0350801

Cat #: 1SVR730120R3300

UPC: 016779851491

$ 294.53 EA
Company wide:
1 in stock
Documents & Guides
Timing Relay, True OFF-Delay, Range 0.05 Second - 10 Minute, 2 Change Over SPDT Contacts, 24 - 240 Volt AC/DC

Overview

Timing Relay, True OFF-Delay, Range 0.05 Second - 10 Minute, 2 Change Over SPDT Contacts, 24 - 240 Volt AC/DC
Also known as: 016779851491, 1SVR730120R3300, ABB1SVR730120R3300

Specifications

Poles: 2
Type: Timing Relay, Off-Delay
Mounting: DIN Rail
Range: 0.050 sec - 10 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Type: Timing Relay, Off-Delay
Range: 0.050 sec - 10 min
Volts DC Control Range: 24 - 240