4 Pair 24 AWG CMR CAT5 - Purple

Item #: 0350777

Cat #: 51-240-75

UPC:

Company wide:
0 in stock
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Purple - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Purple - Pull Pack Length: 1000 ft.
Also known as: 51-240-75, 424CMRCAT5EPURPPES, kittycinco

Specifications

Gauge: 24 AWG
Volts AC: 300
Color: Purple
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Color: Purple
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded