Category 5e, Non-Plenum, 24/4-Pair, White, 1000' Pull Pack

Item #: 0350763

Cat #: 5133255E

UPC: 079407306473

$ 0.25 FT
Company wide:
33,000 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.

GenSPEED® Category 5e cables are available in a wide variety of performance levels and constructions. With many options to pick from, you can select the GenSPEED Category 5e product that meets your specific performance requirements. GenSPEED® 5500 Premium Category 5e cable ensures increased headroom, lower bit-error rates and higher signal transmission quality. GenSPEED® 5350 exceeds Category 5e transmission requirements, offering electrical performance for 1000 BASE-T and beyond Ethernet applications. With steady, continuous performance, GenSPEED® 5000 meets Category 5e requirements for present and future network requirements. Offered in a variety of constructions, there is a GenSPEED 5000 cable for nearly every application — including backbone, horizontal, outside, outside plant and residential cabling. General Cable also offers its 17 FREE™ line of riser-rated GenSPEED 5000 cables, which may qualify for LEED credit from the U.S. Green Building Council. All GenSPEED cables are are safety listed to the NEC and CEC requirements, and most are verified for electrical performance. This independent thirdparty testing further confirms the quality and performance of all GenSPEED Enhanced Cables. GenSPEED’s installer-friendly design means that customers won’t lose valuable time and money. GenSPEED cables feature unique product-specific packaging for easy identification and TRU-Mark® footage marking so installers don’t waste time pulling cable that’s too short. Through leadership and participation on industry committees, technical expertise and a focus on cultivating strong relationships, General Cable provides customers with first-class technical support and a competitive advantage. General Cable’s comprehensive warranty program means that all GenSPEED cables conform to standard specifications and are free from defects in material and workmanship. For more than a century and a half, General Cable has stayed ahead of the industry’s changing needs with products that meet future performance requirements and provide the best value in cabling solutions.

Also known as: 079407306473, 5133255E, 424CMRCAT5EWHPPGCB

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded