Category 5e, Non-Plenum, 24/4-Pair, Gray, 1000' Pull Pack

Item #: 0350750

Cat #: 51-240-35

UPC:

Company wide:
0 in stock
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ,300V - Gray - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ,300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 51-240-35, 424CMRCAT5EGRPPESX

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded